Motion
70141
4005 M-Left Black Wrist Brace Support Single Strap
Mi Item #15234556
MFR #70141
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4005 M-Left Black Wrist Brace Support Single Strap
Mi Item #15234556
MFR #70141

Mfr description
70141 4005 M-LEFT BLACK WRIST BRACE SUPP
  • LEVEL OF SUPPORT - Firm, maximum support
  • BRACE STYLE DESIGN - Delivers structured support to minimize excessive wrist movement
  • OPEN CENTER STAY INSERT - Semi-rigid plastic piece on palm of hand ensures limited pressure on wrist nerves and allows for additional movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.31/each

Specifications

Dimensions

  • Overall Length
    10.5 in.

Details

  • Color
    Black
  • Material
    Nylon, Polyester, Spandex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)