Overview
Mfr description
70151 4015 XL-LEFT BLACK WRIST BRACE SUP
- LEVEL OF SUPPORT - Firm, maximum support
- BRACE STYLE DESIGN - Delivers structured support to minimize excessive wrist movement
- OPEN CENTER STAY INSERT - Semi-rigid plastic piece on palm of hand ensures limited pressure on wrist nerves and allows for additional movement
- FULL DEXTERITY - Open design allows fingers and thumb to have full range of motion
- DESIGNED FOR - Activities that involve repetitive wrist movements
- DURABLE COMFORT - Contoured woven nylon-polyester-spandex for long-lasting and comfortable wear
- DUAL TIGHTENING STRAPS - With hook & loop closure provide increased levels of compression in key areas
- WORKDAY TO WEEKEND - Designed for workers, athletes or anyone needing benefit of compression
- INCLUDES ONE (1) WRIST SUPPORT
Specifications
- ColorBlack
- MaterialNylon, Polyester, Spandex
- Overall Length10.5 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data