Motion
72104
405 Black Wrist Wrap Support Enhanced Fit
Mi Item #15234571
MFR #72104
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
405 Black Wrist Wrap Support Enhanced Fit
Mi Item #15234571
MFR #72104

Mfr description
72104 405 BLACK WRIST WRAP SUPPORT ENHAN
  • LEVEL OF SUPPORT - Light compression and support
  • WRAP STYLE DESIGN - Long wrap with a secure, durable hook & loop closure
  • STABILITY AND MOBILITY - Helps prevent overextension and excessive movement while stabilizing the wrist, allowing for a full range of motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Overall Length
    3 in.

Details

  • Color
    Black
  • Material
    Latex, Nylon, Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)