Motion
72106
425 Black Neoprene Wrist Wrap Support Thumb Loop
Mi Item #15234573
MFR #72106
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
425 Black Neoprene Wrist Wrap Support Thumb Loop
Mi Item #15234573
MFR #72106

Mfr description
72106 425 BLACK NEOPRENE WRIST WRAP SUPP
  • LEVEL OF SUPPORT - Light compression and support
  • WRAP STYLE DESIGN - Long wrap with a secure, durable hook & loop closure
  • STABILITY AND MOBILITY - Helps prevent overextension and excessive movement while stabilizing the wrist, allowing for a full range of motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Overall Length
    3.5 in.

Details

  • Color
    Black
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)