Motion
3062P-20
Cordless Impact Wrench & Ratchet - 1/2 in Drive Size
Mi Item #15235244
MFR #3062P-20
Price$1,937.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench & Ratchet - 1/2 in Drive Size
Mi Item #15235244
MFR #3062P-20

Mfr description
3062P-20 M18 FUEL 1/2" CONTROLLED MID-T
  • TORQUE-SENSE™ torque control delivers MORE TORQUE REPEATABILITY than blow counting impact wrenches by utilizing proprietary sensors and machine learning developed algorithms to overcome common jobsite variability
  • Simplified setup process via ONE-KEY™ eliminates guess-and-check process to deliver target torque
  • Tool output data is stored and is available for download to create customizable tool reports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,937.99/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Torque
    600 ft-lbs

Details

  • Battery Series
    M18
  • Maximum Speed
    2400 rpm
  • Maximum Torque
    50 - 250 ft-lbs
  • Product Type
    Cordless Impact Wrenches & Ratchets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)