Motion
48-22-9484

MILWAUKEE TOOL
48-22-9484

Wrench Set - 15 PC, Sae Combination Type
Mi Item #15235247
MFR #48-22-9484
Price$149.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9484

Wrench Set - 15 PC, Sae Combination Type
Mi Item #15235247
MFR #48-22-9484

Mfr description
48-22-9484 15PC SAE COMBINATION WRENCH S
  • Up to 25% More Torque
  • Max Bite™ Open End Grip
  • Comfortable I-Beam Handle Design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $201.49)
USD$149.97/each

Specifications

Details

  • Number Of Pieces
    15
  • Wrench Set Type
    Sae Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)