Motion
48-22-9485

MILWAUKEE TOOL
48-22-9485

Wrench Set - 30 PC, Sae Combination Type
Mi Item #15235249
MFR #48-22-9485
Price$299.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9485

Wrench Set - 30 PC, Sae Combination Type
Mi Item #15235249
MFR #48-22-9485

Mfr description
48-22-9485 30PC METRIC & SAE COMBINATION
  • Up to 25% More Torque
  • Max Bite™ Open End Grip
  • Comfortable I-Beam Handle Design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $371.17)
USD$299.97/each

Specifications

Details

  • Number Of Pieces
    30
  • Wrench Set Type
    Sae Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)