Motion
48-22-9485T

MILWAUKEE TOOL
48-22-9485T

Wrench Set - 30 PC, Metric & Sae Combinationmetric & Sae Combination Type
Mi Item #15235250
MFR #48-22-9485T
Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9485T

Wrench Set - 30 PC, Metric & Sae Combinationmetric & Sae Combination Type
Mi Item #15235250
MFR #48-22-9485T

Mfr description
48-22-9485T 30PC METRIC & SAE COMBINATIO
  • Works with Milwaukee 15pc Metric Combination Wrench Set (48-22-9515)
  • Works with Milwaukee 15pc SAE Combination Wrench Set (48-22-9415)
  • Fits in PACKOUT™ Organizer (48-22-8430)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.49/each

Specifications

Details

  • Number Of Pieces
    30
  • Wrench Set Type
    Metric & Sae Combinationmetric & Sae Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)