Specifications
Dimensions
- Container Size15 gal (US), 3 gal (US)
Details
- Adhesive MaterialEpoxy
- ColorCustom
- Epoxy ColorCustom
- Flash Point94 °C
- TypeConcrete Saver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)