Motion
8000 CB Custom 40 LF

RUST-OLEUM CORP
8000 CB Custom 40 LF

Epoxy Coating - Custom Color
MI ITEM #15235761
MFR #8000 CB Custom 40 LF
Price$270.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
8000 CB Custom 40 LF

Epoxy Coating - Custom Color
MI ITEM #15235761
MFR #8000 CB Custom 40 LF

Mfr description
235898 8000 CB CUSTOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.45/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Push The Material Up Onto The Wall To The Termination Strip At A Thickness Of in - in. Pull The Material Out Onto The Floor To The Edge Of The Wet Primed Surface, The Base Horizontal Transition Is Performed By Placing Duct tape 2 in Away From The Wall. Place An Appropriate Amount Of Mixed Material On The Floor Parallel To The Cove Strip. Using A Steel Finishing Trowel
  • Base Type
    Cover
  • Color
    Custom
  • Epoxy Color
    Custom
  • Flash Point
    93 °C
  • Mix Ratio
    2:3:1
  • Type
    Solids Epoxy Heavy Duty Cove Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)