Motion
48-73-8524

MILWAUKEE TOOL
48-73-8524

Leather Palm Glove - XXL or Size 11, Leather, No Grade Listed, Color Black, Red
Mi Item #15237297
MFR #48-73-8524
Price$30.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8524

Leather Palm Glove - XXL or Size 11, Leather, No Grade Listed, Color Black, Red
Mi Item #15237297
MFR #48-73-8524

Mfr description
48-73-8524 LIGHTWEIGHT WORK GLOVE - XXL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.72/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    9.9900 in

Details

  • Color
    Black, Red
  • Manufacturer Catalog Number
    48-73-8524
  • Material
    Synthetic Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)