Motion
48-73-8534

MILWAUKEE TOOL
48-73-8534

Leather Palm Glove - XXL or Size 11, Leather
MI ITEM #15237302
MFR #48-73-8534
List Price$46.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8534

Leather Palm Glove - XXL or Size 11, Leather
MI ITEM #15237302
MFR #48-73-8534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.89/each for your price

Overview

Mfr description
48-73-8534 WRECKING WORK GLOVE - XXL

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text