Motion
48-73-8552

MILWAUKEE TOOL
48-73-8552

Leather Palm Impact Glove - L or Size 9, Synthetic Leather, No Grade Listed, Color Black, Red
Mi Item #15237305
MFR #48-73-8552
Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8552

Leather Palm Impact Glove - L or Size 9, Synthetic Leather, No Grade Listed, Color Black, Red
Mi Item #15237305
MFR #48-73-8552

Mfr description
48-73-8552 IMPACT WRECKING WORK GLOVE -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.90/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    10.0000 in

Details

  • Color
    Black, Red
  • Manufacturer Catalog Number
    48-73-8552
  • Material
    Synthetic Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)