Motion
GXLTA-A120-8X10-16H-WCB

MOSHERFLO PUMPS
GXLTA-A120-8X10-16H-WCB

ANSI Pump Part & Accessory - Carbon Steel, Use With ANSI Pump Size 8X10-16H
MI ITEM #15237527
MFR #GXLTA-A120-8X10-16H-WCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
GXLTA-A120-8X10-16H-WCB

ANSI Pump Part & Accessory - Carbon Steel, Use With ANSI Pump Size 8X10-16H
MI ITEM #15237527
MFR #GXLTA-A120-8X10-16H-WCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    XLTA-17
  • Pump Size
    8X10-16H

Details

  • Made to Order
    YES
  • Material
    Carbon Steel
  • Pump Type
    MOSHERFLO-G196

Overview

Mfr description
GXLTA-A120-8X10-16H-WCB MOSHERFLO-G196 X
  • Inpro Labyrinth Seals – Standard
  • Adjustable Performance
  • Mounting Flange for C-Face motor Adapter
  • Bearing Temperature Gauge
  • Heavy Duty Bearing & Shaft
  • Carbon Steel Adapter
  • Extra Large Oil Sump Capacity
  • Impeller - Fully Open
  • Heavy Duty Power End
  • 3-D Bullseye Site-Glass
  • 12 months warranty
  • +F78

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought