Motion
G196-STA-1X1.5-8-BPA-DI

MOSHERFLO PUMPS
G196-STA-1X1.5-8-BPA-DI

ANSI Pump Part & Accessory - Carbon Steel Cover with Duplex Stainless Steel Impeller, Use With ANSI Pump Size 1X1.5-8
Mi Item #15237554
MFR #G196-STA-1X1.5-8-BPA-DI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
G196-STA-1X1.5-8-BPA-DI

ANSI Pump Part & Accessory - Carbon Steel Cover with Duplex Stainless Steel Impeller, Use With ANSI Pump Size 1X1.5-8
Mi Item #15237554
MFR #G196-STA-1X1.5-8-BPA-DI

Mfr description
G196-STA-1X1.5-8-BPA-DI BACK PULLOUT ASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    STA
  • Pump Size
    1X1.5-8

Details

  • Made to Order
    YES
  • Material
    Carbon Steel Cover with Duplex Stainless Steel Impeller
  • Pump Type
    MOSHERFLO-G196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)