Motion
G196-MTA-3X4-8-BPA-DI

MOSHERFLO PUMPS
G196-MTA-3X4-8-BPA-DI

ANSI Pump Part & Accessory - Carbon Steel Cover with Duplex Stainless Steel Impeller, Use With ANSI Pump Size 3X4-8
MI ITEM #15237557
MFR #G196-MTA-3X4-8-BPA-DI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
G196-MTA-3X4-8-BPA-DI

ANSI Pump Part & Accessory - Carbon Steel Cover with Duplex Stainless Steel Impeller, Use With ANSI Pump Size 3X4-8
MI ITEM #15237557
MFR #G196-MTA-3X4-8-BPA-DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G196-MTA-3X4-8-BPA-DI BACK PULLOUT ASSY

Specifications

  • Frame Size
    MTA
  • Material
    Carbon Steel Cover with Duplex Stainless Steel Impeller
  • Made to Order
    YES
  • Pump Size
    3X4-8
  • Pump Type
    MOSHERFLO-G196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought