Specifications
Dimensions
- Frame SizeMTA
- Pump Size1.5X3-10
Details
- Made to OrderYES
- MaterialCarbon Steel Cover with Duplex Stainless Steel Impeller
- Pump TypeMOSHERFLO-G196
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)