Overview
Mfr description
G196-MTA-1.5X3-13-BPA-SS BACK PULLOUT AS
Specifications
- Frame SizeMTA
- MaterialCarbon Steel Cover with Duplex Stainless Steel Impeller
- Made to OrderYES
- Pump Size1.5X3-13
- Pump TypeMOSHERFLO-G196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data