Motion
MFPG1AD100-316SS

MOSHERFLO PUMPS
MFPG1AD100-316SS

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 1.5X3-6
MI ITEM #15237605
MFR #MFPG1AD100-316SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
MFPG1AD100-316SS

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 1.5X3-6
MI ITEM #15237605
MFR #MFPG1AD100-316SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MFPG1AD100-316SS MOSHERFLO-G196 STA 1.5X

Specifications

  • Pump Size
    1.5X3-6
  • Made to Order
    NO
  • Material
    Stainless Steel
  • OEM Part Number
    104-555-1203
  • Frame Size
    STA
  • Pump Type
    MOSHERFLO-G196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought