Specifications
Dimensions
- Frame SizeMTA
- Pump Size1x2-9
Details
- Made to OrderNO
- MaterialStainless Steel
- OEM Part Number104-878-1203
- Pump TypeMOSHERFLO-G196
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)