Overview
Mfr description
MFPG1AP100-CD4 MOSHERFLO-G196 MTA 3X4-10
Specifications
- Pump Size3x4-10H
- Made to OrderNO
- MaterialDuplex Stainless Steel
- OEM Part NumberD00452A02-1216
- Frame SizeMTA
- Pump TypeMOSHERFLO-G196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data