Specifications
Dimensions
- Frame SizeMTA
- Pump Size2X3-12
Details
- Made to OrderNO
- MaterialStainless Steel
- OEM Part NumberD02450A-1203
- Pump TypeMOSHERFLO-G196
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)