Overview
Mfr description
MFPG1NE3-316SS MOSHERFLO-G196 XLTA & XLT
Specifications
- Pump Size8X10-16H
- Made to OrderNO
- MaterialStainless Steel
- OEM Part Number0C06161A02-1203
- Frame SizeXLTA / XLTA-17
- Pump TypeMOSHERFLO-G196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data