Overview
Mfr description
MFPG1NE3-CD4 MOSHERFLO-G196 XLTA & XLTA-
Specifications
- Pump Size8X10-16H
- Made to OrderNO
- MaterialDuplex Stainless Steel
- OEM Part Number0C06161A02-1216
- Frame SizeXLTA / XLTA-17
- Pump TypeMOSHERFLO-G196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data