Overview
Mfr description
MFPG1NB17-316SS MOSHERFLO-G196 XLTA & XL
Specifications
- Pump Size6X8-17
- Made to OrderNO
- MaterialStainless Steel
- OEM Part NumberD0456A02-1203
- Frame SizeXLTA / XLTA-17
- Pump TypeMOSHERFLO-G196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data