Specifications
Dimensions
- Frame SizeXLTA / XLTA-17
- Pump Size8X10-17
Details
- Made to OrderNO
- MaterialStainless Steel
- OEM Part Number0101-528-1203
- Pump TypeMOSHERFLO-G196
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)