Overview
Mfr description
MFPG1NC17-CD4 MOSHERFLO-G196 XLTA & XLTA
Specifications
- Pump Size8X10-17
- Made to OrderNO
- MaterialDuplex Stainless Steel
- OEM Part Number0101-528-1216
- Frame SizeXLTA / XLTA-17
- Pump TypeMOSHERFLO-G196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data