Overview
Mfr description
G196-XLTA-360Q- C4401 MOSHERFLO-G196 XL
- Inpro Labyrinth Seals – Standard
- Adjustable Performance
- Larger Bearing and Shafts
- Bearing Temperature Gauge
- Carbon Steel Frame Adapter
- External Impeller Adjustment
- 3-D Bullseye Site-Glass
- Ridged Frame and Casing Feet
- Specially Designed Reverse Vane Impeller
- 12 months warranty
Specifications
- Frame SizeXLTA
- MaterialThermoseal Klingersil C4401(NON-ASB)
- Made to OrderNO
- Pump TypeMOSHERFLO-G196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data