Overview
Mfr description
DG1-AA-3X1.5-62-BPA-DI MOSHERFLO-DMIIIG1
Specifications
- Frame SizeGROUP I
- MaterialCarbon Steel Casing & Cover with Duplex Stainless Steel or Stainless Steel Impeller
- Pump Size3X1.5-62
- Pump TypeMOSHERFLO-DMIII
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data