Overview
Mfr description
DG2-A05-2X1-10A-BPA-DI MOSHERFLO-DMIIIG1
Specifications
- Frame SizeGROUP II
- MaterialCarbon Steel Casing & Cover with Duplex Stainless Steel or Stainless Steel Impeller
- Pump Size2X1-10A
- Pump TypeMOSHERFLO-DMIII
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data