Specifications
Dimensions
- Frame SizeGROUP II
- Pump Size4X3-10H
Details
- MaterialCarbon Steel Casing & Cover with Duplex Stainless Steel or Stainless Steel Impeller
- Pump TypeMOSHERFLO-DMIII
Overview
Mfr description
DG2-A70-4X3-10H-BPA-DI MOSHERFLO-DMIIIG1