Specifications
Dimensions
- Frame SizeGROUP II
- Pump Size3X2-12
Details
- MaterialCarbon Steel Casing & Cover with Duplex Stainless Steel or Stainless Steel Impeller
- Pump TypeMOSHERFLO-DMIII
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)