Motion
DG2-A80-6X4-13A-BPA-DI

MOSHERFLO PUMPS
DG2-A80-6X4-13A-BPA-DI

ANSI Pump Part & Accessory - Carbon Steel Casing & Cover with Duplex Stainless Steel or Stainless Steel Impeller, Use With ANSI Pump Size 6X4-13A
Mi Item #15237803
MFR #DG2-A80-6X4-13A-BPA-DI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
DG2-A80-6X4-13A-BPA-DI

ANSI Pump Part & Accessory - Carbon Steel Casing & Cover with Duplex Stainless Steel or Stainless Steel Impeller, Use With ANSI Pump Size 6X4-13A
Mi Item #15237803
MFR #DG2-A80-6X4-13A-BPA-DI

Mfr description
DG2-A80-6X4-13A-BPA-DI MOSHERFLO-DMIIIG1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    GROUP II
  • Pump Size
    6X4-13A

Details

  • Material
    Carbon Steel Casing & Cover with Duplex Stainless Steel or Stainless Steel Impeller
  • Pump Type
    MOSHERFLO-DMIII
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)