Overview
Mfr description
DG3-A90-8X6-14A-BPA-DI MOSHERFLO-DMIIIG1
Specifications
- Frame SizeGROUP III
- MaterialCarbon Steel Casing & Cover with Duplex Stainless Steel or Stainless Steel Impeller
- Pump Size8X6-14A
- Pump TypeMOSHERFLO-DMIII
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data