Overview
Mfr description
DG3-A100-6X4-16-BPA-DI MOSHERFLO-DMIIIG1
Specifications
- Frame SizeGROUP III
- MaterialCarbon Steel Casing & Cover with Duplex Stainless Steel or Stainless Steel Impeller
- Pump Size6X4-15
- Pump TypeMOSHERFLO-DMIII
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data