Motion
MFPDD1NH100-SS

MOSHERFLO PUMPS
MFPDD1NH100-SS

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 10X8-17
Mi Item #15237854
MFR #MFPDD1NH100-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
MFPDD1NH100-SS

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 10X8-17
Mi Item #15237854
MFR #MFPDD1NH100-SS

Mfr description
MFPDD1NH100-SS MOSHERFLO-DMIIIG3 10X8-17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    GROUP III
  • Pump Size
    10X8-17

Details

  • Material
    Stainless Steel
  • OEM Part Number
    AN100
  • Pump Type
    MOSHERFLO-DMIII
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)