Motion
MFPSU432040001-CI

MOSHERFLO PUMPS
MFPSU432040001-CI

MFPSU432040001-CI MOSHERFLO SU4 TRASH PU
Mi Item #15237883
MFR #MFPSU432040001-CI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
MFPSU432040001-CI

MFPSU432040001-CI MOSHERFLO SU4 TRASH PU
Mi Item #15237883
MFR #MFPSU432040001-CI

Mfr description
MFPSU432040001-CI MOSHERFLO SU4 TRASH PU
  • Quick and simple maintenance
  • Cleaning and inspection without disconecting the pipework (Back - Pull - Out)
  • Shimless external impeller adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    SU4
  • Pump Size
    SU4

Details

  • Material
    Cast Iron
  • OEM Part Number
    U4A60-B/FU4A60S-B/F
  • Pump Type
    MOSHERFLO SU4 TRASH PUMP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)