Specifications
Dimensions
- Frame SizeST-X10
- Pump SizeST-X10
Details
- MaterialCast Iron
- OEM Part NumberT10A3S-B/FT10A60S-B/F
- Pump TypeMOSHERFLO ST-X10 TRASH PUMP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)