Motion
10242635
Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, ABS Material, White Color
Mi Item #15238175
MFR #10242635
Price$152.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Ratchet Adjustment, No, Class: Class E Rating, ABS Material, White Color
Mi Item #15238175
MFR #10242635

Mfr description
10242635 HELMET,V-GARD H2,NOVENT,WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.31/each

Specifications

Dimensions

  • Size
    20.8661 to 24.8031 in

Details

  • Accessories Included
    Chin Strap
  • Additional Details
    Hard Hat Type: Safety Helmet | Shelf Life: No
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Ratchet
  • Class Rating
    Class E
  • Color
    White
  • Construction
    Climbing (Low Profile)
  • Description Keyword
    Safety Helmet
  • High Visibility
    No
  • Includes
    Chin Strap
  • Material
    ABS
  • Product Line
    V-Gard H2
  • Product Types
    Safety Helmet
  • Prop 65 Statement
    No
  • Shell Material
    ABS
  • Standards Met
    ANSI, ISEA Z89.1-2014
  • Suspension Type
    Full Contact
  • Type
    Safety Helmet
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)