Motion
10242813
Hard Hat - Ratchet Adjustment, Yes, Class: Class C Rating, ABS Material, White Color
Mi Item #15238177
MFR #10242813
Price$179.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Ratchet Adjustment, Yes, Class: Class C Rating, ABS Material, White Color
Mi Item #15238177
MFR #10242813

Mfr description
10242813 HELMET,V-GARD H2,MIPS,VENT,WHI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.88/each

Specifications

Dimensions

  • Size
    20.8660 to 24.8030 in

Details

  • Additional Details
    Hard Hat Suspension Points: Ratchet | Hard Hat Suspension Type: Full Contact | Hard Hat Type: Safety Helmet | Packaging: Box | Product Size Name: Standard | Shelf Life: No | UNSPSC: 46181701
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Ratchet
  • Class Rating
    Class C
  • Color
    White
  • Construction
    Climbing (Low Profile)
  • Description Keyword
    Safety Helmet
  • High Visibility
    No
  • Material
    ABS
  • Product Line
    V-Gard H2
  • Product Types
    Cap Style
  • Prop 65 Statement
    No Prop 65 Warning Required
  • Shell Material
    ABS
  • Standards Met
    ANSI, ISEA Z89.1-2014
  • Suspension Type
    Full Contact
  • Type
    Safety Helmet
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)