Motion
VTLEW-022-PF-A

MSA SAFETY SALES LLC
VTLEW-022-PF-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 8 ft, 2.44 m Long, Snap Hook End Connection, HMPE Material
Mi Item #15238190
MFR #VTLEW-022-PF-A
Price$1,190.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VTLEW-022-PF-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 8 ft, 2.44 m Long, Snap Hook End Connection, HMPE Material
Mi Item #15238190
MFR #VTLEW-022-PF-A

Mfr description
VTLEW-022-PF-A VTLE WEB 8'/2.4M 2LEG PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,190.16/each

Specifications

Dimensions

  • Length
    8 ft, 2.44 m
  • Line Width Or Diameter
    1.0000 in | 25.40 mm
  • Overall Length
    8 ft
  • Weight
    9.458 lbs, 4.29 kg

Details

  • Anchorage Connection
    Locking Pin Connector
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    310 lbs
  • Color
    Black, Green, Silver
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Polycarbonate
  • Lanyard End Connection
    Snap Hook
  • Lifeline Material
    HMPE
  • Line Material
    HMPE, Para Aramid Blend
  • Number Of Legs
    2
  • Standards Met
    ANSI Z359.14-2021, OSHA 29 CFR Part 1910.140, OSHA 29 CFR Part 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connector
    Locking Pin Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)