Motion
PZ-30-VTCET-4X6PA-BW-S-ULP

TACMINA CORPORATION
PZ-30-VTCET-4X6PA-BW-S-ULP

PZ-30-VTCET-4X6PA-BW-S-ULP 30ML 218 PSI
Mi Item #15238628
MFR #PZ-30-VTCET-4X6PA-BW-S-ULP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
PZ-30-VTCET-4X6PA-BW-S-ULP

PZ-30-VTCET-4X6PA-BW-S-ULP 30ML 218 PSI
Mi Item #15238628
MFR #PZ-30-VTCET-4X6PA-BW-S-ULP

Mfr description
PZ-30-VTCET-4X6PA-BW-S-ULP 30ML 218 PSI
  • There is no need to worry about site power supply voltage or voltage fluctuations since it can be used with AC100 to 240 V (±10%) power supplies
  • You can also keep it in stock safely since it can be used for a variety of sites and applications
  • Adjusting Dial for Easy Operation - manual adjustment from 15 to 300 pulses per minute
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Max Discharge Pressure
    218 psi
  • Max Discharge Volume
    28 ml/min
  • Pump Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)