1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TACMINA CORPORATION
PZ-100-FTCF-1/4X3/8PE-W-S-ULP
PZ-100-FTCF-1/4X3/8PE-W-S-ULP 100ML 58 P
Mi Item #
15238635
MFR #
PZ-100-FTCF-1/4X3/8PE-W-S-ULP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Process Pumps and Equipment
General Pumps
Dosing and Metering Pumps
TACMINA CORPORATION PZ-100-FTCF-1/4X3/8PE-W-S-ULP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TACMINA CORPORATION
PZ-100-FTCF-1/4X3/8PE-W-S-ULP
PZ-100-FTCF-1/4X3/8PE-W-S-ULP 100ML 58 P
Mi Item #
15238635
MFR #
PZ-100-FTCF-1/4X3/8PE-W-S-ULP
Mfr description
PZ-100-FTCF-1/4X3/8PE-W-S-ULP 100ML 58 P
There is no need to worry about site power supply voltage or voltage fluctuations since it can be used with AC100 to 240 V (±10%) power supplies
You can also keep it in stock safely since it can be used for a variety of sites and applications
Adjusting Dial for Easy Operation - manual adjustment from 15 to 300 pulses per minute
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Max Discharge Pressure
58 psi
Max Discharge Volume
100 ml/min
Pump Material
PVDF
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items