Motion
PWT-30-FTCF-1/4X3/8PE-W-S-ULP

TACMINA CORPORATION
PWT-30-FTCF-1/4X3/8PE-W-S-ULP

PWT-30-FTCF-1/4X3/8PE-W-S-ULP 30ML 145 P
MI ITEM #15238709
MFR #PWT-30-FTCF-1/4X3/8PE-W-S-ULP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
PWT-30-FTCF-1/4X3/8PE-W-S-ULP

PWT-30-FTCF-1/4X3/8PE-W-S-ULP 30ML 145 P
MI ITEM #15238709
MFR #PWT-30-FTCF-1/4X3/8PE-W-S-ULP

Mfr description
PWT-30-FTCF-1/4X3/8PE-W-S-ULP 30ML 145 P
  • Precision solenoid driven dosing and chemical injection metering pump with digital I/O and Timer control
  • Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Max Discharge Pressure
    145 psi
  • Max Discharge Volume
    30 ml/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)