Overview
Mfr description
PZIG-300-VTCF-FNPT3/4-V-S-ULP 340ML 145
- Large Capacity Precision solenoid driven dosing and chemical injection metering pump
- Digital input and output and Analog input
- Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more
Specifications
- Max Discharge Pressure145 psi
- Max Discharge Volume340 ml/min
- Pump MaterialPVC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data