Specifications
Dimensions
- Weight16.09 lbs, 7.3 kg
Details
- DisplayDual Display with Backlight
- Max Voltage Measurement1500 V dc
- Voltage Measurement Range0 to 1500 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)