Specifications
Details
- Includes1-1" CTS-V Pivoting Press Ring 49-16-2652X, 1-1-1/4" CTS-V Pivoting Press Ring 49-16-2653X, 1-3/4" CTS-V Pivoting Press Ring 49-16-2651X, 1-Hard Carrying Case, 1-X3 Ring Jaw 49-16-2459X3, 1-1/2" CTS-V Pivoting Press Ring 49-16-2650X
- Manufacturer Upc Number045242736331
- UPC_NO045242736331
Overview
Mfr description
49-16-2490X 1/2" - 1-1/4" CTS-V
- Compatible with M12™ FORCE LOGIC™ Press Tool
- Designed for use with all Major Fitting Manufacturers, Including Viega® ProPress® Systems and ApolloPress® Copper Systems
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Blocking System Prevents Ring & Ring Jaw Mismatch
- Faster Alternative to Sweat and Solder
- Easy Opening Ring Designed for One Handed Use
- Durable Steel Rings Provide Outstanding Life