Overview
Mfr description
49-16-2656NX 2-1/2" NIBCO PRESS RING
- Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool
- Designed for use with NIBCO® 2-1/2” Copper Press Fittings
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Faster Alternative to Sweat and Solder
- Easy-Opening Ring Designed for Improved Ease of Use
- Durable Steel Rings Provide Outstanding Life
Specifications
- Additional DetailsThe MILWAUKEE® 2-1/2" NIBCO® Press Ring is designed for use with the M18™ FORCE LOGIC™ Long Throw Press Tool, providing a more efficient alternative to sweat and solder. Pivoting functionality delivers greater access in tight applications, providing you with the ability to press NIBCO® copper press fittings in hard-to-reach areas. The 2-1/2” NIBCO® Press Ring is compatible with the X6 Ring Jaw, providing you with secure joints in one cycle. The 2-1/2” NIBCO® Press Ring, combined with the X6 Ring Jaw and M18™ FORCE LOGIC™ Long Throw Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.
- Manufacturer Upc Number045242602599
- UPC_NO045242602599
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data