Motion
49-16-2657NX

MILWAUKEE TOOL
49-16-2657NX

49-16-2657NX Milwaukee - 3" NIBCO Press Ring for M18 FORCE LOGIC Long Throw Press Tool
MI ITEM #15239599
MFR #49-16-2657NX
List Price$1,816.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2657NX

49-16-2657NX Milwaukee - 3" NIBCO Press Ring for M18 FORCE LOGIC Long Throw Press Tool
MI ITEM #15239599
MFR #49-16-2657NX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,816.79/each for your price

Overview

Mfr description
49-16-2657NX 3" NIBCO PRESS RING FOR
  • Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool
  • Designed for use with NIBCO® 3” Copper Press Fittings
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Faster Alternative to Sweat and Solder
  • Easy-Opening Ring Designed for Improved Ease of Use
  • Durable Steel Rings Provide Outstanding Life

Specifications

  • Additional Details
    The MILWAUKEE® 3" NIBCO® Press Ring is designed for use with the M18™ FORCE LOGIC™ Long Throw Press Tool, providing a more efficient alternative to sweat and solder. Pivoting functionality delivers greater access in tight applications, providing you with the ability to press NIBCO® copper press fittings in hard-to-reach areas. The 3” NIBCO® Press Ring is compatible with the X6 Ring Jaw, providing you with secure joints in one cycle. The 3” NIBCO® Press Ring, combined with the X6 Ring Jaw and M18™ FORCE LOGIC™ Long Throw Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.
  • Manufacturer Upc Number
    045242602605
  • UPC_NO
    045242602605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought