Motion
49-16-2690NX

MILWAUKEE TOOL
49-16-2690NX

49-16-2690NX Milwaukee - 2-1/2" - 4" NIBCO Press Ring Kit for M18 FORCE LOGIC Long Throw Press Tool
MI ITEM #15239601
MFR #49-16-2690NX
Price$6,422.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2690NX

49-16-2690NX Milwaukee - 2-1/2" - 4" NIBCO Press Ring Kit for M18 FORCE LOGIC Long Throw Press Tool
MI ITEM #15239601
MFR #49-16-2690NX

Mfr description
49-16-2690NX 2-1/2" - 4" NIBCO PRESS
  • Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool
  • Designed for use with NIBCO® 2-1/2”-4” Copper Press Fittings
  • Pivoting Functionality Delivers Greater Access in Tight Applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,422.39/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® 2-1/2” – 4” NIBCO® Press Rings are designed for use with the M18™ FORCE LOGIC™ Long Throw Press Tool, providing a more efficient alternative to sweat and solder. Pivoting functionality delivers greater access in tight applications, providing you with the ability to press NIBCO® copper press fittings in hard-to-reach areas. The 2-1/2”-4” NIBCO® Press Ring Kit is compatible with the X6 Ring Jaw, providing you with secure joints in one cycle. Our 2-1/2”-4” NIBCO® Press Rings, combined with the X6 Ring Jaw and M18™ FORCE LOGIC™ Long Throw Press Tool, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.
  • Features & Benefits
    • Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool • Designed for use with NIBCO® 2-1/2”-4” Copper Press Fittings • Pivoting Functionality Delivers Greater Access in Tight Applications • Faster Alternative to Sweat and Solder • Easy-Opening Ring Designed for Improved Ease of Use • Durable Steel Rings Provide Outstanding Life
  • Includes
    1-3" NIBCO Press Ring 49-16-2657NX, 1-4" NIBCO Press Ring 49-16-2658NX, 1-Hard Carrying Case, 1-X6 Ring Jaw 49-16-2659X6, 1-2-1/2" NIBCO Press Ring 49-16-2656NX
  • Manufacturer Upc Number
    045242602575
  • UPC_NO
    045242602575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)